• The item cannot be ordered due to missing prices.

Eco grooving tool strengthened 32/3L mm

Article no.: 273864 32/3L
  • Through-coolant: yes
  • axial grooving possible: false

Product details

Technical Data

Series Eco
Blade height h5 32 mm
Application type right-hand
Through-coolant yes
for maximum workpiece ⌀ 90 mm
Height h1 25 mm
Overall length L 122 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273864 32/3L
EAN / GTIN 4045197983558
Manufacturer number 273864 32/3L

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Suitable for:

Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder 319133.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart