{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
maximum ⌀ | 40 mm | |
Grooving depth tmax | 20 mm | |
Functional width L4 | 12 mm | |
Head length L1 | 35 mm | |
Shank width b | 12 mm | |
Overall length L | 150 mm | |
Screw | 279815 4 (TX15; 3.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273761 12/3 | |
EAN / GTIN | 4045197485199 | |
Manufacturer number | 273761 12/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |