• The item cannot be ordered due to missing prices.

Grooving insert straight cutting edge, CBN825, Groove width w: 2mm

Article no.: 273740 2

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application H
Cutting conditions continuous
Grade CBN825
Tool material CBN
Tolerance groove width w ±0.03 mm
Corner radius R 0.2 mm
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273740 2
EAN / GTIN 4045197542465
Manufacturer number 273740 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
100
Steel < 60 HRC
H
100
Steel < 67 HRC
H
100
continuous
 
irregular
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart