{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AYD3X800 | |
for bores from ⌀ Dmin | 5.2 mm | |
Usable length | 15.2 mm | |
⌀ D | 5 mm | |
Through-coolant | no | |
Radius R | 0.15 mm | |
f | 2.45 mm | |
max. groove depth tmax | 1 mm | |
Type of product | Cutter insert for turning |
Article number | 270591 5,2 | |
EAN / GTIN | 2050002066106 | |
Manufacturer number | A05.4725.15.52.15YR X800 |