This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mini insert for internal grooving right-hand, HB720, ⌀ Dmin / w: 14/2,5mm

Article no.: 270090 14/2,5

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB720
Series Mini
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270090 14/2,5
Manufacturer number 270090 14/2,5

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart