{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 10 pieces | |
Drive | TX15 | |
Thread | M3.5 | |
Length L | 8.2 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 269028 34 | |
EAN / GTIN | 4062406351816 | |
Manufacturer number | 269028 34 |