{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TOHX 06T102 L | |
Corner radius | 0.2 mm | |
Grade | BK8425 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | heavily interrupted | |
Chip breaker | G12 | |
Rake | 12 degrees | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 120 m/min - 260 m/min | |
Cutting speed vc secondary application | 120 m/min - 160 m/min | |
Coating | coated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268878 BK8425 | |
EAN / GTIN | 4047109179653 | |
Manufacturer number | W30 04120.028425 |