{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DOHT 070202 L | |
Grade | BK6425 | |
Main application | P | |
Secondary application | M | |
Cutting conditions | slightly interrupted | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 120 m/min - 300 m/min | |
Cutting speed vc secondary application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Rake | 12 degrees | |
Type of product | Indexable insert for turning |
Article number | 268857 BK6425 | |
Manufacturer number | W60 18120.026425 |