• The item cannot be ordered due to missing prices.

Boring bar HSS, left-hand, Overhang / insert size: 50/07mm

Article no.: 268816 50/07

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 6 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH06X STLDR/L07
Setting angle κ 95 degrees
suitable indexable insert TDAT 07010.
Minimum pre-drill ⌀ Dmin 7.06 mm
Centre offset L3 3.71 mm
Clamping height L2 5.54 mm
Overall length L 75 mm
Pack of insert screws 269028 12
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268816 50/07
EAN / GTIN 4045197592101
Manufacturer number 268816 50/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart