• The item cannot be ordered due to missing prices.

Boring bar carbide 65/S4 mm

Article no.: 268716 65/S4

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 5 mm
    Insert size 4 mm
    Application type left-hand
    Boring depth up to 8×D
    Tool material Carbide
    Standard Works standard
    Through-coolant yes
    ISO code toolholder E05H SCLDR/LS4
    Setting angle κ 95 degrees
    suitable indexable insert CDCT S4010.
    Minimum pre-drill ⌀ Dmin 5.94 mm
    Centre offset L3 3 mm
    Clamping height L2 4.6 mm
    Overall length L 100 mm
    Pack of insert screws 269028 10
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268716 65/S4
    EAN / GTIN 4045197545763
    Manufacturer number 268716 65/S4

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart