• The item cannot be ordered due to missing prices.

Boring bar HSS, right-hand, Overhang / insert size: 66/S4mm

Article no.: 268702 66/S4

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH08H SCLDR/LS4
Setting angle κ 95 degrees
suitable indexable insert CDCT S4010.
Minimum pre-drill ⌀ Dmin 9.05 mm
Centre offset L3 4.5 mm
Clamping height L2 7.49 mm
Overall length L 100 mm
Pack of insert screws 269028 10
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 268702 66/S4
EAN / GTIN 4045197591937
Manufacturer number 268702 66/S4

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart