{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “4 in 1” | |
Nominal ⌀ D | 10 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Overhang LA | 29 mm | |
Shank length Ls | 42 mm | |
Reach L1 | 22.5 mm | |
Shank ⌀ Ds | 12 mm | |
⌀ d2 | 16 mm | |
suitable indexable insert | ZCMX 05.. | |
Pack of insert screws | 269028 40 (IP6; 0.6 Nm) | |
Type of product | Boring bar |
Article number | 268409 10 | |
EAN / GTIN | 4062406272982 | |
Manufacturer number | 268409 10 |