{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCGW 110304 FN | |
Grade | MCD | |
Facility for resharpening | yes | |
Tool material | MCD | |
Coating | uncoated | |
Cutting conditions | continuous | |
Cutting edge version | NL | |
Cutting depth ap | 0.01 mm - 0.2 mm | |
Feed f | 0.005 mm/rev. - 0.1 mm/rev. | |
Cutting speed vc main application | 150 m/min - 1,600 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265980 NL | |
EAN / GTIN | 4062406096199 | |
Manufacturer number | 265980 NL |