• The item cannot be ordered due to missing prices.

CCGW 09T308 FN NS

Article no.: 265920 NS

Select article variation and quantity

Cutting edge version Unit price incl. VAT
  • Facility for resharpening: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGW 09T308 FN
    Grade MCD
    Facility for resharpening yes
    Tool material MCD
    Coating uncoated
    Cutting conditions continuous
    Cutting edge version NS
    Cutting depth ap 0.01 mm - 0.2 mm
    Feed f 0.005 mm/rev. - 0.4 mm/rev.
    Cutting speed vc main application 100 m/min - 1,400 m/min
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265920 NS
    EAN / GTIN 4062406095703
    Manufacturer number 265920 NS

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    PMMA acrylic
    N
    PE-HD
    N
    PA 66
    N
    PEEK
    N
    AFRP aramid
    N
    PVDF GF20
    N
    POM GF25
    N
    Graphite
    N
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    MCD - mono-crystalline diamond, laser-profiled cutting edges.
    Honing for synthetic materials (PMMA, POM, acrylics etc.).

    Application:

    For very fine machining for the best finishing surfaces.

    Recommendation:

    For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart