{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | VBGW 160404 | |
Eckenradius | 0.4 mm | |
Sorte | KBN35M | |
Schneidstoff | CBN | |
Schnittbedingung | slightly interrupted | |
Schneidkantenausführung | MET | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Vorschub f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265740 MET | |
EAN / GTIN | 4960664544745 | |
Manufacturer number | TBA05505 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |