• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar shank vibration damping QC/20

Article no.: 264890 QC/20

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 8×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Mute
    Boring depth up to 8×D
    Vibration damped
    System QC
    Through-coolant yes
    Overall length L 200 mm
    non-clamping range S 84 mm
    recommended clamping length 80 mm
    Assembly bolt set 269026 1
    Plug connector for coolant connection 269208
    High-pressure connecting hose 269207
    suitable interchangeable cutting heads 264834; 264835
    Type of product Boring bar shanks

    Identification numbers & Classifications

    Article number 264890 QC/20
    EAN / GTIN 4062406231170
    Manufacturer number 264890 QC/20

    Description

    Supplied with:

    Reducing adaptor for coolant connection.

    Note:

    Do not clamp on the area marked S!
    Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
    Convenient boring bar orientation by set-up head No. 265001.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Master Mute" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart