{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 320 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 261458 HB7035-1 | |
EAN / GTIN | 4045197874900 | |
Manufacturer number | 261458 HB7035-1 |
This article |
Recommendations |
|||
---|---|---|---|---|
VC.T 160404, Grade: HB7035-1 |
||||
Number of changes/inserts | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | heavily interrupted | slightly interrupted | continuous | slightly interrupted |
Grade | HB7035-1 | HB7020 | HB7010-1 | HBT020 |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.12 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 280 m/min |