• The item cannot be ordered due to missing prices.

Boring bar steel 32/16 mm

Article no.: 261344 32/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A32S SVQCR/L16
Setting angle κ 107.5 degrees
suitable indexable insert VC.. 1604..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Head length L1 33.5 mm
Overall length L 250 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261344 32/16
EAN / GTIN 4045197656155
Manufacturer number 261344 32/16

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart