{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 160408 | |
Corner radius | 0.8 mm | |
Grade | HB725-1 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | UM1 | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 50 m/min - 250 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261234 HB725-1 | |
EAN / GTIN | 4062406766139 | |
Manufacturer number | 261234 HB725-1 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
VB.T 160408, Grade: HB725-1 |
on request
In stock
386 pieces in stock
from
1
Pieces
21,96 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
18,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
357 pieces in stock
from
1
Pieces
21,96 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
18,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
453 pieces in stock
from
1
Pieces
21,59 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
17,99 €
plus VAT at the current rate
Prices plus delivery costs
|
||||||
Corner radius | 0.8 mm | 0,8 mm | 0,8 mm | 0,8 mm | 0,8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | VBMT 160408 | VBMT 160408 | VBMT 160408 | VBMT 160408 | VBMT 160408 | VBMT 160408 | VBMT 160408 | VBMT 160408 | VBMT 160408 |
Tool material | Carbide | Carbide | HM | HM | HM | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 4 mm | 0,5 mm - 2,5 mm | 0,5 mm - 2,5 mm | 0,5 mm - 2,5 mm | 0,5 mm - 2,5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Grade | HB725-1 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HBT020 | HBT130 | HB7130-2 |
Main application | UNI | P | P | M | M | P | P | M | M |
Cutting speed vc main application | 50 m/min - 250 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |