{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | VBMT 160404 | |
Eckenradius | 0.4 mm | |
Sorte | CA025P | |
Schneidstoff | Carbide | |
Beschichtung | coated | |
Hauptanwendung | P | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Vorschub f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 80 m/min - 330 m/min | |
Number of changes/inserts | 2 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261182 CA025P | |
EAN / GTIN | 4960664879496 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |