• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short 20/16 mm

Article no.: 261122 20/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 20 mm
Insert size 16 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder SVJBR/L 2020H16
suitable indexable insert VB.. 1604..
Functional width L4 25 mm
Head length L1 40 mm
Overall length L 100 mm
Pack of insert screws 269023 3
Shim 259033 5
Shim screw 269013 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 261122 20/16
EAN / GTIN 4067263122548
Manufacturer number 261122 20/16

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart