• The item cannot be ordered due to missing prices.

Boring bar carbide 25/16 mm

Article no.: 261113 25/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E25S SVJBR/L 16
Setting angle κ 142 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 28 mm
Centre offset L3 4.6 mm
Clamping height L2 24 mm
Neck width L4 16.5 mm
Head length L1 44 mm
Overall length L 250 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261113 25/16
EAN / GTIN 4062406398064
Manufacturer number 261113 25/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart