• The item cannot be ordered due to missing prices.

Boring bar steel 32/16 mm

Article no.: 260935 32/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Norm Works standard
Through-coolant yes
ISO code toolholder A32S STFCR/L16
Setting angle κ 90 degrees
suitable indexable insert TC.. 16T3..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 30 mm
Head length L1 34.6 mm
Overall length L 250 mm
Pack of insert screws 269028 2
Shim 269005 7
Shim screw 269013 2
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260935 32/16
EAN / GTIN 4045197656070
Manufacturer number 260935 32/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart