• The item cannot be ordered due to missing prices.

Boring bar steel 32/16 mm

Article no.: 260934 32/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 32 mm
    Insert size 16 mm
    Application type right-hand
    Boring depth up to 3×D
    Standard Works standard
    Through-coolant yes
    ISO code toolholder A32S STFCR/L16
    Setting angle κ 90 degrees
    suitable indexable insert TC.. 16T3..
    Minimum pre-drill ⌀ Dmin 40 mm
    Centre offset L3 22 mm
    Clamping height L2 30 mm
    Head length L1 34.6 mm
    Overall length L 250 mm
    Pack of insert screws 269028 2
    Shim 269005 7
    Shim screw 269013 2
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260934 32/16
    EAN / GTIN 4045197653574
    Manufacturer number 260934 32/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart