• The item cannot be ordered due to missing prices.

Master Turn steel boring bar helical flutes A.. STFC, for indexable inserts VB.., left-hand

Article no.: 260933 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20R STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 11.1 mm
Clamping height L2 18 mm
Head length L1 36 mm
Overall length L 200 mm
Set of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260933 20/11
EAN / GTIN 4062406711054
Manufacturer number 260933 20/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart