• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 260920 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A16X STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
non-clamping range S 96 mm
Overall length L 150 mm
Overhang L1 80 mm
Pack of insert screws 269028 38
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260920 16/11
EAN / GTIN 4067263623137
Manufacturer number 260920 16/11

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 16/11mm

GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 16/11mm

Overall length L 150 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 11 mm 6 mm 9 mm 6 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 11 mm 7 mm 6 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 11 mm 11 mm 10 mm 9 mm 11 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 9.2 mm 11 mm 11 mm 9 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart