• The item cannot be ordered due to missing prices.

Screw-on toolholder, neutral, Shank / insert size: 16/12mm

Article no.: 260711 16/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 12 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SSDCN 1616H12
suitable indexable insert SC.. 1204..
Functional width L4 neutral holders 8 mm
Overhang L1 neutral holders 8.7 mm
Overall length L neutral holders 100 mm
Pack of insert screws 269028 20
Shim 269005 9
Shim screw 269013 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260711 16/12
EAN / GTIN 4045197880802
Manufacturer number 260711 16/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart