• The item cannot be ordered due to missing prices.

Radial Heavy-Duty blade carrier 10 mm

Article no.: 260617 10

Select article variation and quantity

Insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
maximum cutting depth tmax 60 mm
Insert size 10 mm
suitable indexable insert RC.X 1003
Pack of insert screws 269028 1
Shim 269005 11
Shim screw 269013 2
Overall length Ltot 142 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 260617 10
EAN / GTIN 4062406384319
Manufacturer number 260617 10

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with GARANT Heavy-Duty toolholder (No. 274004).

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart