{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | right-hand | |
maximum cutting depth tmax | 60 mm | |
Insert size | 10 mm | |
suitable indexable insert | RC.X 1003 | |
Pack of insert screws | 269028 1 | |
Shim | 269005 11 | |
Shim screw | 269013 2 | |
Overall length Ltot | 142 mm | |
Type of product | Cartridges |
Article number | 260616 10 | |
EAN / GTIN | 4062406383183 | |
Manufacturer number | 260616 10 |