• The item cannot be ordered due to missing prices.

DC.T 11T304 SW05

Article no.: 260386 SW05
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Stuk
  • Order steps: 10 Stuk

Select article variation and quantity

Soort Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DCMT 11T304
    Corner radius 0.4 mm
    Grade SW05
    Tool material Carbide
    Main application Ti
    Cutting conditions continuous
    Chip breaker MQ
    Tolerance M
    Cutting depth ap 0.1 mm - 1 mm
    Feed f 0.05 mm/rev. - 0.2 mm/rev.
    Cutting speed vc main application 40 m/min - 100 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260386 SW05
    EAN / GTIN 4960664629619
    Manufacturer number TWH01897

    Application Table

    Ti > 850 N/mm²
    S
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart