• The item cannot be ordered due to missing prices.

Boring bar HSS, left-hand, Shank ⌀ / insert size: 8/07mm

Article no.: 260333 8/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Application type left-hand
Boring depth up to 5×D
Tool material HSS
Through-coolant yes
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260333 8/07
EAN / GTIN 4062406401092
Manufacturer number 260333 8/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart