• The item cannot be ordered due to missing prices.

Boring bar HSS 25/11 mm

Article no.: 260328 25/11
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Through-coolant: yes

Product details

Technical Data

Application type right-hand
Boring depth up to 5×D
Tool material HSS
Through-coolant yes
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260328 25/11
EAN / GTIN 4045197652836
Manufacturer number 260328 25/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart