{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Through-coolant | no | |
ISO code toolholder | SDHCR/L 2020K11 | |
suitable indexable insert | DC.. 11T3.. | |
Functional width L4 | 25 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 2 | |
Shim | 269005 3 | |
Shim screw | 269013 2 | |
Setting angle κ | 107.5 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260307 20/11 | |
EAN / GTIN | 4045197652560 | |
Manufacturer number | 260307 20/11 |