• The item cannot be ordered due to missing prices.

Screw-on toolholder 25/11 mm

Article no.: 260306 25/11
  • Through-coolant: no

Product details

Technical Data

Shank size 25 mm
Insert size 11 mm
Application type right-hand
Through-coolant no
ISO code toolholder SDHCR/L 2525M11
suitable indexable insert DC.. 11T3..
Functional width L4 32 mm
Overall length L 150 mm
Pack of insert screws 269028 2
Shim 269005 3
Shim screw 269013 2
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260306 25/11
EAN / GTIN 4045197652546
Manufacturer number 260306 25/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart