• The item cannot be ordered due to missing prices.

CCMT 060208, Grade: SP4019

Article no.: 260182 SP4019

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060208
Corner radius 0.8 mm
Grade SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 73
Cutting depth ap 0.2 mm - 5 mm
Feed f 0.1 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260182 SP4019
Manufacturer number 5668080

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart