• The item cannot be ordered due to missing prices.

CC.T 060204, Grade: HB7035-1

Article no.: 260052 HB7035-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Kód ISO vhodná Otočná rezná platnička CCMT 060204
Uhlový Polomer 0,4 mm
Typ HB7035-1
Rezný materiál HM
Hlavné použitie P
Podmienka rezu silne prerušovaný
Lamač triesok SS
Tolerancia M
Hĺbka rezu ap 0,2 mm - 2,5 mm
Posuv f 0,05 mm/ot. - 0,25 mm/ot.
Rýchlosť rezania vc Hlavné použitie 120 m/min - 350 m/min
Počet výmien/rezných hrán 2
Priradenie vyhladenia/vyhrubenia Dokoncovanie
Druh produktu Otočné rezné platničky na sústruženie

Identification numbers & Classifications

Article number 260052 HB7035-1
EAN / GTIN 4045197873682
Manufacturer number 260052 HB7035-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 060204, Grade: HB7035-1

CC.T 060204, Grade: HB7035-1

on request
In stock
1,672 pieces in stock
from 1  Pieces
8.70 €
6,18 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
7.25 €
5,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,157 pieces in stock
from 1  Pieces
8,70 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
7,25 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
597 pieces in stock
from 1  Pieces
9,78 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
8,15 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,536 pieces in stock
5,56 €
plus VAT at the current rate Prices plus delivery costs
Uhlový Polomer 0,4 mm 0,4 mm 0,4 mm 0,4 mm 0,4 mm
Kód ISO vhodná Otočná rezná platnička CCMT 060204 CCMT 060204 CCMT 060204 CCMT 060204 CCMT 060204
Podmienka rezu silne prerušovaný lahko prerušovaný kontinuálny lahko prerušovaný lahko prerušovaný
Hĺbka rezu ap 0,2 mm - 2,5 mm 0,2 mm - 2,5 mm 0,2 mm - 2,5 mm 0,2 mm - 1 mm 0,4 mm - 2 mm
Lamač triesok SS SS SS WSS PF
Posuv f 0,05 mm/ot. - 0,25 mm/ot. 0,05 mm/ot. - 2,5 mm/ot. 0,05 mm/ot. - 0,25 mm/ot. 0,15 mm/ot. - 0,3 mm/ot. 0,1 mm/ot. - 0,3 mm/ot.
Hlavné použitie P P P P P

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart