• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes 10/06 mm

Article no.: 260030 10/06

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GARANT Master
    Shank ⌀ Ds 10 mm
    Insert size 6 mm
    Application type right-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A10K SCLCR/L06
    suitable indexable insert CC.. 0602..
    Minimum pre-drill ⌀ Dmin 12 mm
    Centre offset L3 6 mm
    Clamping height L2 9 mm
    Head length L1 20 mm
    Overall length L 125 mm
    Pack of insert screws 269028 7
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260030 10/06
    EAN / GTIN 4062406575748
    Manufacturer number 260030 10/06

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "GARANT Master" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart