{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 10 mm | |
Insert size | 3 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH0410H SCLCR/L03 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0301.. | |
Minimum pre-drill ⌀ Dmin | 5 mm | |
Centre offset L3 | 2.5 mm | |
Clamping height L2 | 9 mm | |
Neck width L4 | 4 mm | |
Head length L1 | 24 mm | |
Overall length L | 100 mm | |
Pack of insert screws | 269028 13 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260023 0410/03 | |
EAN / GTIN | 4045197652089 | |
Manufacturer number | 260023 0410/03 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |