• The item cannot be ordered due to missing prices.

Boring bar carbide, right-hand, Shank ⌀ / insert size: 8/06mm

Article no.: 260016 8/06

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E08K SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 10 mm
Centre offset L3 5 mm
Clamping height L2 7.6 mm
Head length L1 10 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260016 8/06
EAN / GTIN 4045197651808
Manufacturer number 260016 8/06

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart