{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M8×1 | |
Length L | 21 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 259018 7 | |
EAN / GTIN | 4062406246136 | |
Manufacturer number | 259018 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Lever screw 7 |
||
Drive | 3 AF | T15 |
Tightening torque | 3 | 3 |
Thread | M8×1 | M8 |
Length L | 21 | 22 |
Type of product | Screw | Screw |