• The item cannot be ordered due to missing prices.

DNGA 150612 GG

Article no.: 255823 GG

Select article variation and quantity

Application range Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range GG
    ISO code indexable insert DNGA 150612
    Corner radius 1.2 mm
    Grade PT600M
    Tool material Ceramic
    Cutting conditions continuous; heavily interrupted; slightly interrupted
    Chamfer T02025
    Cutting depth ap 0.5 mm - 2.5 mm
    Feed f 0.15 mm/rev. - 0.4 mm/rev.
    Cutting speed vc main application 150 m/min - 550 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 255823 GG
    EAN / GTIN 4960664545698
    Manufacturer number TCV02112

    Application Table

    GG(G)
    K
    550
    continuous
     
    dry
     
    Steel < 55 HRC
    H
    Steel < 60 HRC
    H
    Steel < 67 HRC
    H
    GG(G)
    K

    Description

    Version:

    MEGACOAT coated ceramic inserts.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart