• The item cannot be ordered due to missing prices.

Master Eco clamping toolholder short MWLNR 95°, for indexable inserts WN.., right-hand, Shank / insert size: 25/08mm

Article no.: 251922 25/08

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 8 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder MWLNR/L 2525X08
suitable indexable insert WN.. 0804..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 105 mm
Shim 259033 6
Clamping claw 259038 18
Screw for clamping claw 259021 6
Pin 259049 7
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product QuickTurn clamping toolholder

Identification numbers & Classifications

Article number 251922 25/08
EAN / GTIN 4062406734671
Manufacturer number 251922 25/08

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart