• The item cannot be ordered due to missing prices.

Clamping toolholder DWLNR 95°, for indexable inserts WN.., right-hand, Shank / insert size: 25/08mm

Article no.: 251914 25/08

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 8 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder DWLNR/L 2525M08
suitable indexable insert WN.. 0804..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 150 mm
Shim 259033 6
Shim screw 259027 9
Clamp, screw, spring 259036 25
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 251914 25/08
EAN / GTIN 4067263122340
Manufacturer number 251914 25/08

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart