• The item cannot be ordered due to missing prices.

Clamping toolholder 32/08 mm

Article no.: 251912 32/08

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Insert size 8 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder MWLNR/L 3232P08
    suitable indexable insert WN.. 0804..
    Functional width L4 40 mm
    Head length L1 32 mm
    Overall length L 170 mm
    Screw set 259023 2
    Shim 259031 41
    Clamping claw 259038 12
    Pin 259049 2
    Setting angle κ 95 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251912 32/08
    EAN / GTIN 4045197656957
    Manufacturer number 251912 32/08

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart