• The item cannot be ordered due to missing prices.

SNMG 120408, Grade: HB7120-1

Article no.: 251224 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VM
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Number of changes/inserts 8
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251224 HB7120-1
EAN / GTIN 4045197819956
Manufacturer number 251224 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SNMG 120408, Grade: HB7120-1

SNMG 120408, Grade: HB7120-1

Number of changes/inserts 8 8 8 8 8
ISO code indexable insert SNMG 120408 SNMG 120408 SNMG 150608 SNMG 120408 SNMG 120408
Tool material Carbide Carbide Carbide Carbide Carbide
Grade HB7120-1 HB7140-1 HB7140-1 HBT130 HB7130-2
Main application M M M M M
Cutting speed vc main application 80 m/min - 260 m/min 60 m/min - 230 m/min 60 m/min - 230 m/min 50 m/min - 200 m/min 70 m/min - 240 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart