• The item cannot be ordered due to missing prices.

SNMG 120404 PR005S

Article no.: 251162 PR005S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNMG 120404
    Corner radius 0.4 mm
    Grade PR005S
    Tool material Carbide
    Main application S
    Cutting conditions continuous
    Chip breaker MQ
    Cutting depth ap 0.4 mm - 1.5 mm
    Feed f 0.03 mm/rev. - 0.12 mm/rev.
    Cutting speed vc main application 30 m/min - 90 m/min
    Coating Megacoat Hard
    Number of changes/inserts 8
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251162 PR005S
    EAN / GTIN 4960664836611
    Manufacturer number TLH05226

    Application Table

    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart