• The item cannot be ordered due to missing prices.

Lever lock toolholder 40/19 mm

Article no.: 251106 40/19

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 40 mm
Insert size 19 mm
Application type right-hand
Norm Works standard
Through-coolant no
ISO code toolholder PSBNR/L 4040S19
suitable indexable insert SN.. 1906..
Functional width L4 35 mm
Head length L1 48 mm
Overall length L 250 mm
Shim 259031 16
Lever 259015 1
Lever screw 259018 1
Shim pins pack 259044 1
Shim punches pack 259047 1
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251106 40/19
EAN / GTIN 4062406060855
Manufacturer number 251106 40/19

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart