• The item cannot be ordered due to missing prices.

Clamping toolholder PDNNR 63°, for indexable inserts DN.., right-hand

Article no.: 250612 25/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PDNNR/L 2525M11
suitable indexable insert DN.. 1104..
Functional width L4 12 mm
Head length L1 29 mm
Overall length L 150 mm
Shim 259031 7
Lever 259015 7
Lever screw 259018 6
Set of shim pins 259044 4
Shim punches pack 259047 3
Setting angle κ 63 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250612 25/11
EAN / GTIN 4045197861726
Manufacturer number 250612 25/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart