• The item cannot be ordered due to missing prices.

Lever lock toolholder 20/11 mm

Article no.: 250611 20/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank size 20 mm
    Insert size 11 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder PDJNR/L 2020K11
    suitable indexable insert DN.. 1104..
    Functional width L4 25 mm
    Head length L1 28 mm
    Overall length L 125 mm
    Shim 259031 7
    Lever 259015 7
    Lever screw 259018 6
    Shim pins pack 259044 4
    Shim punches pack 259047 3
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250611 20/11
    EAN / GTIN 4045197650542
    Manufacturer number 250611 20/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart