• The item cannot be ordered due to missing prices.

CNMM 190612 CA025P

Article no.: 250503 CA025P

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMM 190612
    Corner radius 1.2 mm
    Grade CA025P
    Tool material Carbide
    Coating CVD
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker PX
    Cutting depth ap 1 mm - 11 mm
    Feed f 0.25 mm/rev. - 0.9 mm/rev.
    Cutting speed vc main application 70 m/min - 420 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250503 CA025P
    EAN / GTIN 4960664863815
    Manufacturer number TMH00141

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart